NTN - Insert Bearing - UELS207LD1N
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 51.1 mm |
Logistics dimensions (L x W x H) | 90x90x55 mm |
---|---|
Logistic Weight | 625 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 51.1 mm |
Bearing Clearance | CN |
Series | UELS200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days