References
FAG:HJ413
Rubix:238A2713
Manufacturer :0191831600000
EAN:4012801372633

Product details : FAG HJ413 L-SECTION RING
Ring with angular cross section
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x98,5x98,5 mm |
|---|---|
| Logistic Weight | 420 g |
| Type | angle ring |
| Inner diameter | 65.05 mm |
| Outer diameter | 98.5 mm |
| Width | 18 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 120.59 excl. VAT
/ Each
£ 144.71 incl. VAT
- Usually arrives within 14 working days
