L-section ring
Type | Angle ring |
---|
Logistics dimensions (L x W x H) | 25,5x239,4x239,4 mm |
---|---|
Logistic Weight | 1690 g |
Type | Angle ring |
Inner diameter | 200 mm |
Outer diameter | 239.4 mm |
Width | 25.5 mm |
Bearing Clearance | CN |
Series | HJ10 |
Material | Steel |
Usually arrives within 14 working days