SKF FRB 12/360 LOCATING RINGS


Bearing Housing Accessory

References
skf:FRB 12/360
rubix:233A7441
manufacturer :160747
ean:7316571784007
brand logo
brand logo
Technical specifications
Typelocating ring
See all Specifications

Product details : SKF FRB 12/360 LOCATING RINGS


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x360x360 mm
Logistic Weight646 g
Typelocating ring
Inner diameter340 mm
Outer diameter360 mm
Width12 mm
Bearing Clearancecn
Seriesfrb
Show UNSPSC/ECL@SS
£ 64.21 excl. VAT
/ Each
£ 77.05 incl. VAT
  • Usually arrives within 14 working days