References
SNR:SCO.203-17
Rubix:205A7863
EAN:3413529546602

Product details : SNR SCO203-17 BEARING UNIT ACCESSORIES
Technical specifications
Attributes
| Type | snr sco203-17 bearing unit accessories |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 46 mm |
| Width | 14.3 mm |
| Series | sco200 |
Show UNSPSC/ECL@SS
£ 3.77 excl. VAT
/ Each
£ 4.52 incl. VAT
- Usually arrives within 14 working days
