INA RFE50-XL-N FLANGED BEARING HOUSING UNIT4 HOLE WITH CENTERING PILOT
Housing Unit
See technical informationSee documentsReferences
INA:RFE50-XL-N
Rubix:238A3561
Manufacturer :0949409750000
EAN:4054372959776




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 62.8 mm |
| Fixation centre-to-centre distance | 136 mm |
Documents
Product details : INA RFE50-XL-N FLANGED BEARING HOUSING UNIT4 HOLE WITH CENTERING PILOT
four-bolt flanged housing units, centring spigot, eccentric locking collar, R seals.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 62.8 mm |
| Fixation centre-to-centre distance | 136 mm |
| Material | cast iron |
| Height | 165 mm |
| Series | rfe |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Outer diameter | 165 mm |
Show UNSPSC/ECL@SS
£ 77.88 excl. VAT
/ Each
£ 93.46 incl. VAT
- Usually arrives within 14 working days