References
SKF:FYTBK 25 TR
Rubix:102A0255
Manufacturer :6519
EAN:7316570175011


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34.1 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SKF HOUSED BEARING UNIT FYTBK 25 TR
These oval flanged ball bearing units are compliant with ISO standards. The unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical resistant
- Pre-lubricated for life
- Lightweight
- Strong
- Pre-lubricated for life
- Lightweight
- Strong
Applications
Agricultural Machinery, Construction Equipment, Conveyor Systems, Textile Machines and Fans as Well as in Machines for Food and Beverage Processing and Packaging
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,8x124x50 mm |
|---|---|
| Logistic Weight | 289,5 g |
| Inner diameter | 25 mm |
| Width | 34.1 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | composite |
| Height | 124 mm |
| Length | 70 mm |
| Series | fytbk..-tr |
| Diameter of fixation holes | 12.3 mm |
| Number of holes | 2 |
| Outer diameter | 63.5 mm |
Show UNSPSC/ECL@SS
£ 36.79 excl. VAT
/ Each
£ 44.15 incl. VAT
- Delivery usually within ( 3 ) days