SKF SQUARE FLANGED GREY CAST IRON UNIT FY2.15/16UTF
Square Flanged Ball Bearing
See technical informationReferences
SKF:FY 2.15/16 UTF
Rubix:80385032
EAN:7316577417404


Technical specifications
| Inner diameter | 74.613 mm |
|---|---|
| Width | 65 mm |
| Fixation centre-to-centre distance | 152.5 mm |
Product details : SKF SQUARE FLANGED GREY CAST IRON UNIT FY2.15/16UTF
These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Technical specifications
Attributes
| Inner diameter | 74.613 mm |
|---|---|
| Width | 65 mm |
| Fixation centre-to-centre distance | 152.5 mm |
| Material | cast iron |
| Series | fy |
| Outer diameter | 155 mm |
Show UNSPSC/ECL@SS
£ 317.27 excl. VAT
/ Each
£ 380.72 incl. VAT
- Delivery usually within ( 3 ) days