References
Superseded Ref:TFE60-XL-I
INA:TFE60-XL
Rubix:238A0784
Manufacturer :0947320000000
EAN:4064327026545




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 77.9 mm |
| Fixation centre-to-centre distance | 165 mm |
Documents
Product details : INA TFE60-XL FLANGED HOUSING UNIT
four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 77.9 mm |
| Fixation centre-to-centre distance | 165 mm |
| Material | cast iron |
| Series | tfe |
| Total bearing width | 77.9 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 56000 N |
| Outer diameter | 195 mm |
Show UNSPSC/ECL@SS
£ 147.14 excl. VAT
/ Each
£ 176.57 incl. VAT
- Usually arrives within 14 working days