References
NTN:AELPP202W3
Rubix:205A1440
EAN:4547359461121
Documents
Product details : NTN AELPP202W3 BEARING UNIT
NTN - Bearing Unit - AELPP202W3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x50x30 mm |
|---|---|
| Logistic Weight | 195 g |
| Sealing | 2 joints |
| Series | aelpp200 |
| Weight | 0 kg |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 13.20 excl. VAT
/ Each
£ 15.84 incl. VAT
- Usually arrives within 14 working days


