References
SNR:ESSP206
Rubix:205A2726
Manufacturer :ESSP.206
EAN:3413529513994




Technical specifications
| Inner diameter | 62 mm |
|---|---|
| Shaft Height | 225 mm |
| Outer diameter | 30 mm |
Product details : SNR ESSP206 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 62 mm |
|---|---|
| Shaft Height | 225 mm |
| Outer diameter | 30 mm |
| Sealing | 2 joints |
| Series | essp200 |
| Weight | 1940 kg |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 35.7 mm |
Show UNSPSC/ECL@SS
£ 72.17 excl. VAT
/ Each
£ 86.60 incl. VAT
- Usually arrives within 14 working days