INA RASE50-XL-FA164 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:RASE50-XL-FA164-I
INA:RASE50-XL-FA164
Rubix:238A1232
Manufacturer :0947499570000
EAN:4064327053299


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : INA RASE50-XL-FA164 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit RASE..-XL-FA164, RIBB cast iron ASE SAO AK
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
| Material | cast iron |
| Total bearing width | 54 mm |
| Outer diameter | 69 mm |
| Diameter of fixation holes | 18 mm |
| Height | 115 mm |
| Length | 200 mm |
| Series | rase..-xl-fa164 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 436.32 excl. VAT
/ Each
£ 523.58 incl. VAT
- Usually arrives within 14 working days