References
INA:RSAO100-XL
Rubix:274A8337
Manufacturer :0947480710000
EAN:4064327385963


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 375 mm |
| Shaft Height | 145 mm |
Documents
Product details : INA RSAO100-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 375 mm |
| Shaft Height | 145 mm |
| Material | grey cast iron |
| Total bearing width | 130 mm |
| Outer diameter | 440 mm |
| Height | 280 mm |
| Length | 440 mm |
| Series | rsao |
| Weight | 37.1 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 141000 N |
| Basic dynamic load, radial - Cr | 184000 N |
| Width | 109.4 mm |
Show UNSPSC/ECL@SS
£ 752.19 excl. VAT
/ Each
£ 902.63 incl. VAT
- Usually arrives within 14 working days