References
SNR:UCPE204T20
Rubix:206A0933
EAN:3413520827175





Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 33.3 mm |
Product details : SNR UCPE204T20 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x45 mm |
|---|---|
| Logistic Weight | 622 g |
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 33.3 mm |
| Material | cast iron |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 11 mm |
| Mounting typ | two-bolt pillow block housing (cast iron) |
| Height | 64 mm |
| Length | 130 mm |
| Sealing | uszczelnienie z pierścieniem odśrodkowym |
| Lubrication | relubricatable, grease fitting r1/8' |
| Series | ucpe200 |
| Weight | 0.57 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 22.48 excl. VAT
/ Each
£ 26.98 incl. VAT
- Usually arrives within 14 working days