Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK A1B20-50 32 100 ISO 7388-1 TO WELDON ADAPTOR 5721779
SANDVIK A1B20-50 32 100 ISO 7388-1 TO WELDON ADAPTOR 5721779
Miller holder mandrels Sandvik Coromant
References
sandvik coromant:
A1B20-50 32 100
rubix:
224A4961
manufacturer :
5721779
Product details
Technical specifications
Product details : SANDVIK A1B20-50 32 100 ISO 7388-1 TO WELDON ADAPTOR 5721779
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.85
excl. VAT
/
Each
£
140.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK A1B20-50 25 080 5721796
OMEGAPROD OM34709 BT40 MCAP 12 50 AD/B G2.525000
OMEGAPROD OM31925 DV50 FMB 22 100 AD/B COOL G2.525000
SANDVIK AA3B20-5025101 SOLID HOLDING TOOL 5721201
CUTLINE SK40 SIDE LOCK HOLDER DIN 69871 8.0 MM X 50L 847511
SANDVIK A1B20-50 20 063 5721794
SANDVIK AE25-A32-SE-065 MILLING CUTTER EXCHANGEABLE HEAD 5781743
OMEGAPROD OM30930 BT40 MCA 12 100 AD/B G2.525000
SANDVIK AA3B20-4006063 SOLID HOLDING TOOL 5721456
SANDVIK A1B20-4016063 SOLID HOLDING TOOL 5721521
SANDVIK AE12-A12-SS-045 MILLING CUTTER EXCHANGEABLE HEAD 5721511
OMEGAPROD OM31918 DV50 FMB 16 100 AD/B COOL G2.525000
SANDVIK A1B20-5012063 SOLID HOLDING TOOL 5721791
CUTLINE HSK 63 SIDE LOCK HOLDER 10.0 MM X 65L 847567
SANDVIK A1B20-4025100 SOLID HOLDING TOOL 5721527