Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
CUTLINE HSK 63 SIDE LOCK HOLDER 18.0 MM X 100L 868331
CUTLINE HSK 63 SIDE LOCK HOLDER 18.0 MM X 100L 868331
Hsk/a 63 weldon side lock holder
References
giss cutline:
868331
rubix:
868331
ean:
3660338221538
Technical specifications
Length without attachment
100
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE HSK 63 SIDE LOCK HOLDER 18.0 MM X 100L 868331
Balancing 20,000 rpm
Technical specifications
Attributes
Length without attachment
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.47
excl. VAT
/
Each
£
70.16
incl. VAT
Sold out
Select variants (3)
Add to cart
Check our products from related categories
SANDVIK A2B20-40 20 100 5721927
SANDVIK E25-A32-SS-080 5733663
SANDVIK 6970359 EH20-A20-SH-160 CYLINDRICAL SHANK TO COROMANT ADAPTOR
SANDVIK AE25-A32-CE-085 MILLING CUTTER EXCHANGEABLE HEAD 5781742
CUTLINE HSK 63 SIDE LOCK HOLDER 6.0 MM X 65L 847565
SANDVIK AA3B20-4013044 SOLID HOLDING TOOL 5721440
SANDVIK AA3B20-5032101 SOLID HOLDING TOOL 5721203
SANDVIK AEH10-A10-SH-100 MILLING CUTTER EXCHANGEABLE HEAD 6970401
SANDVIK C5-391.EH-20085 COROMANT CAPTO 6048715
OMEGAPROD OM30924 BT40 MCA 10 50 AD/B G2.525000
SANDVIK AE16-A19-CS-065 MILLING CUTTER EXCHANGEABLE HEAD 5721516
SANDVIK AE25-A32-SS-065 MILLING CUTTER EXCHANGEABLE HEAD 5721508
SANDVIK E25-A32-CS-200 5733659
SANDVIK HA10-WE16-B048-100 SOLID HOLDING TOOL 8330596
OMEGAPROD OM30997 HSK63A MCA 12 100 G2.525000