Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK AA3B20-5032101 SOLID HOLDING TOOL 5721203
SANDVIK AA3B20-5032101 SOLID HOLDING TOOL 5721203
Miller holder mandrels Sandvik Coromant
References
sandvik coromant:
AA3B20-50 32 101
rubix:
320A1580
manufacturer :
5721203
Product details
Technical specifications
Product details : SANDVIK AA3B20-5032101 SOLID HOLDING TOOL 5721203
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
173.90
excl. VAT
/
Each
£
208.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE HSK 63 SIDE LOCK HOLDER 25.0 MM X 160L 868342
SANDVIK E20-A20-SE-180 CYLINDRICAL SHANK TO EH ADAPTOR 5782679
SANDVIK 930-C5-S-12-075 COROMANT TO 930 6255462
OMEGAPROD OM31160 BT50 S/L 20 80 AD G6.315000
CUTLINE SK40 SIDE LOCK HOLDER DIN 69871 8.0 MM X 50L 847511
SANDVIK A2B20-5032160 SOLID HOLDING TOOL 5722042
OMEGAPROD OM31252 DV50 S/L 25 100 AD G6.315000
OMEGAPROD OM31067 BT40 FMB 27 45 AD G2.520000
OMEGAPROD OM34735 DV40 MCAP 16 50 AD/B G2.525000
SANDVIK A2B20-40 12 063 5721922
SANDVIK A2B20-5025160 SOLID HOLDING TOOL 5722059
SANDVIK AE10-A10-SS-030 5721466
SANDVIK AA3B20-4019044 SOLID HOLDING TOOL 5721444
OMEGAPROD OM34711 BT40 MCAP 12 100 AD/B G2.525000
SANDVIK EH20-A19.7-SS-120 CYLINDRICAL SHANK TO EH ADAPTOR 6731077