Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
CUTLINE HSK 63 SIDE LOCK HOLDER 6.0 MM X 65L 847565
CUTLINE HSK 63 SIDE LOCK HOLDER 6.0 MM X 65L 847565
Hsk/a 63 weldon side lock holder
References
giss cutline:
847565
rubix:
847565
ean:
3660338087554
Technical specifications
Type of attachment
HSK A 63
Length without attachment
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE HSK 63 SIDE LOCK HOLDER 6.0 MM X 65L 847565
Balancing 20,000 rpm
Technical specifications
Attributes
Type of attachment
HSK A 63
Length without attachment
65
mm
Threading diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.67
excl. VAT
/
Each
£
102.80
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
OMEGAPROD OM31142 BT50 FMB 32 100 AD G6.315000
OMEGAPROD OM31159 BT50 S/L 16 80 AD G6.315000
CUTLINE HSK 63 SIDE LOCK HOLDER 10.0 MM X 65L 847567
SANDVIK E20-A20-SE-095 CYLINDRICAL SHANK TO EH ADAPTOR 5782678
SANDVIK EH16-A15.7-SH-130 CYLINDRICAL SHANK TO EH ADAPTOR 6408187
OMEGAPROD OM31080 BT40 S/L 08 50 AD G2.520000
SANDVIK AEH20-A18.7-SH-150 6408241
SANDVIK AE25-A32-SE-065 MILLING CUTTER EXCHANGEABLE HEAD 5781743
SANDVIK A1B08-40 40 060 6073967
OMEGAPROD OM31193 DV40 FMB 16 35 AD G2.520000
SANDVIK A1B20-4020100 SOLID HOLDING TOOL 5721526
OMEGAPROD OM30933 BT40 MCA 16 50 AD/B G2.525000
SANDVIK AA3B20-5025203 SOLID HOLDING TOOL 5721202
OMEGAPROD OM30753 HSK63A S/L 06 100 G6.320000
SANDVIK A2B20-30 20 063 5721934