• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(659)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK AA3B20-4025101 SOLID HOLDING TOOL 5721448

SANDVIK AA3B20-4025101 SOLID HOLDING TOOL 5721448


Miller holder mandrels Sandvik Coromant

References
sandvik coromant:AA3B20-40 25 101
rubix:317A5965
manufacturer :5721448
ean:12333462
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK AA3B20-4025101 SOLID HOLDING TOOL 5721448


Technical specifications


Attributes
No attributes to display for this product
£ 123.33 excl. VAT
/ Each
£ 148.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

OMEGAPROD OM31512 HSK63A FMB 22 50 SHELL MILL HOLDER HSK63A-22-50OMEGAPROD OM31253 DV50 S/L 32 100 AD G6.315000SANDVIK HA10-WE20-B052-100 8330597SANDVIK HA10-WE25-B065-100 8330598OMEGAPROD OM31153 BT50 S/L 06 63 AD G6.315000SANDVIK AA3B20-5038101 SOLID HOLDING TOOL 5721205SANDVIK EH10-A09.7-SH-100 CYLINDRICAL SHANK TO EH ADAPTOR 6408185SANDVIK A2B20-50 40 115 5722043S/V A1B20-50-20-100 TOOL HOLDEROMEGAPROD OM31249 DV50 S/L 20 63 AD G6.315000SANDVIK A2B08-4027055 SOLID HOLDING TOOL 6073987OMEGAPROD OM30948 BT50 MCA 16 100 AD/B G2.525000CUTLINE BT40 SHELL MILL ARBOUR 22.0 MM SPIGOT X 45L 868370OMEGAPROD OM31275 DIN2080 40 S/L 20 63 END MILL HOLDERS DIN 2080 40 20SANDVIK AE10-A10-SS-030 5721466

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories