Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
OMEGAPROD OM30965 DV40 MCA 12 125 AD/B G2.525000
OMEGAPROD OM30965 DV40 MCA 12 125 AD/B G2.525000
Miller holder mandrels Omega Products
References
omega products:
OM30965
rubix:
293A9340
Technical specifications
Length without attachment
212.5
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM30965 DV40 MCA 12 125 AD/B G2.525000
Technical specifications
Attributes
Length without attachment
212.5
mm
Use
Screw Type Modular Milling Cutters
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.57
excl. VAT
/
Each
£
168.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMEGAPROD OM31211 DV40 S/L 16 63 AD G2.520000
OMEGAPROD OM31276 DIN2080 40 S/L 25 90 END MILL HOLDERS DIN 2080 40 25
CUTLINE HSK 63 SIDE LOCK HOLDER 18.0 MM X 100L 868331
SANDVIK A2B20-40 10 100 5721921
SANDVIK A1B20-4016063 SOLID HOLDING TOOL 5721521
SANDVIK EH25-A24.7-SH-185 6408189
OMEGAPROD OM31145 BT50 FMB 40 100 AD G6.315000
OMEGAPROD OM30997 HSK63A MCA 12 100 G2.525000
SANDVIK AEH20-A19-SH-160 MILLING CUTTER EXCHANGEABLE HEAD 6970404
OMEGAPROD OM31932 DV50 FMB 27 100 AD/B COOL G2.525000
SANDVIK AA3B20-5038101 SOLID HOLDING TOOL 5721205
OMEGAPROD OM31078 BT40 S/L 06 50 AD G2.520000
OMEGAPROD OM30949 BT50 MCA 16 150 AD/B G2.525000
CUTLINE SK40 SHELL MILL HOLDER DIN 69871 SPIGOT 27.0 MM X 50L 847507
SANDVIK A2B20-50 25 100 5722058