GUHRING 00317 003.600 HSS/HSCO COATED DRILLS 9003170036000
HSS-CO drills Series 317
See technical informationReferences
Gühring:317 3.600
Rubix:344A8663
Manufacturer :9003170036000
EAN:4031093099387


Technical specifications
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 112 mm |
| Length of cut | 73 mm |
Product details : GUHRING 00317 003.600 HSS/HSCO COATED DRILLS 9003170036000
HSCO twist drill long 3,600 DIN 340RN cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 112 mm |
| Length of cut | 73 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 3.6 mm |
Show UNSPSC/ECL@SS
£ 15.01 excl. VAT
/ Each
£ 18.01 incl. VAT
- Usually arrives within 14 working days