GUHRING 00317 006.600 HSS/HSCO COATED DRILLS 9003170066000
HSS-CO drills Series 317
See technical informationReferences
Gühring:317 6.600
Rubix:344A8757
Manufacturer :9003170066000
EAN:4031093099868


Technical specifications
| Drilling diameter | 6.6 mm |
|---|---|
| Total length | 148 mm |
| Length of cut | 97 mm |
Product details : GUHRING 00317 006.600 HSS/HSCO COATED DRILLS 9003170066000
HSCO TWIST DRILL LONG 6,600 DIN 340RN CYL
Technical specifications
Attributes
| Drilling diameter | 6.6 mm |
|---|---|
| Total length | 148 mm |
| Length of cut | 97 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 6.6 mm |
Show UNSPSC/ECL@SS
£ 25.80 excl. VAT
/ Each
£ 30.96 incl. VAT
- Usually arrives within 14 working days