CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 5 867517
HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN
See technical informationSee documentsReferences
GISS Cutline:867517
Rubix:867517
EAN:3660338214943

Documents
Product details : CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 5 867517
HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN DIN 844 N.
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 5 mm |
| Number of teeth | 4 |
| Length of cut | 13 mm |
| Total length | 57 mm |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 9.91 excl. VAT
/ Each
£ 11.89 incl. VAT
- In stock: Next day delivery
