GUHRING 00549 002.900 TWIST DRILL HSS 2.900MM TYPE GT 100
HSS drill GT100 Series 549
See technical informationReferences
Gühring:549 2.900
Rubix:80084373
Manufacturer :9005490029000
EAN:4031093163934


Technical specifications
| Drilling diameter | 2.9 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
Product details : GUHRING 00549 002.900 TWIST DRILL HSS 2.900MM TYPE GT 100
HSS short spiral drill 2,900 DIN 338RN GT10
Technical specifications
Attributes
| Drilling diameter | 2.9 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2.9 mm |
Show UNSPSC/ECL@SS
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
- Usually arrives within 14 working days