GUHRING 00552 004.000 GT80/100 DRILLS 9005520040000
HSS drill GT80 Series 552
See technical informationReferences
Gühring:552 4.000
Rubix:342A8149
Manufacturer :9005520040000
EAN:4031093170659


Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 22 mm |
Product details : GUHRING 00552 004.000 GT80/100 DRILLS 9005520040000
HSS spiral drill 4,000 DIN 1897RN GT80 Z
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
- Usually arrives within 14 working days