References
Gühring:206 5.600
Rubix:285A5927
Manufacturer :9002060056000
EAN:4031093021142


Technical specifications
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Product details : GUHRING 00206 005.600 TWIST DRILLS
HSS spiral drill, short 5,600 DIN 338RH cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.6 mm |
Show UNSPSC/ECL@SS
£ 9.70 excl. VAT
/ Each
£ 11.64 incl. VAT
- Usually arrives within 14 working days