References
Gühring:206 9.400
Rubix:342A6593
Manufacturer :9002060094000
EAN:4031093021821


Technical specifications
| Drilling diameter | 94 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
Product details : GUHRING 00206 009.400 HSS/HSCO COATED DRILLS 9002060094000
HSS SPIRAL DRILL SHORT 9,400 DIN 338RH CYL
Technical specifications
Attributes
| Drilling diameter | 94 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 94 mm |
Show UNSPSC/ECL@SS
£ 25.25 excl. VAT
/ Each
£ 30.30 incl. VAT
- Usually arrives within 14 working days