References
Gühring:207 8.400
Rubix:342A7721
Manufacturer :9002070084000
EAN:4031093025249


Technical specifications
| Drilling diameter | 8.4 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : GUHRING 00207 008.400 HSS/HSCO COATED DRILLS 9002070084000
HSS TWIST DRILL SHORT 8,400 DIN 338RW CYL
Technical specifications
Attributes
| Drilling diameter | 8.4 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 8.4 mm |
Show UNSPSC/ECL@SS
£ 25.51 excl. VAT
/ Each
£ 30.61 incl. VAT
- Usually arrives within 14 working days