References
Gühring:207 8.800
Rubix:342A7750
Manufacturer :9002070088000
EAN:4031093025317


Technical specifications
| Drilling diameter | 8.8 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
Product details : GUHRING 00207 008.800 HSS/HSCO COATED DRILLS 9002070088000
HSS TWIST DRILL SHORT 8,800 DIN 338RW CYL
Technical specifications
Attributes
| Drilling diameter | 8.8 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 8.8 mm |
Show UNSPSC/ECL@SS
£ 27.96 excl. VAT
/ Each
£ 33.55 incl. VAT
- Usually arrives within 14 working days