References
Gühring:207 9.600
Rubix:342A7789
Manufacturer :9002070096000
EAN:4031093025454


Technical specifications
| Drilling diameter | 9.6 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : GUHRING 00207 009.600 HSS/HSCO COATED DRILLS 9002070096000
HSS spiral drill short 9,600 DIN 338RW cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 9.6 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 9.6 mm |
Show UNSPSC/ECL@SS
£ 32.72 excl. VAT
/ Each
£ 39.26 incl. VAT
- Usually arrives within 14 working days