References
Gühring:207 0.500
Rubix:285A5942
Manufacturer :9002070005000
EAN:4031093022545


Technical specifications
| Drilling diameter | 0.5 mm |
|---|---|
| Total length | 22 mm |
| Length of cut | 6 mm |
Product details : GUHRING 00207 000.500 TWIST DRILLS
HSS SPIRAL DRILL SHORT ,500 DIN 338RW CYL
Technical specifications
Attributes
| Drilling diameter | 0.5 mm |
|---|---|
| Total length | 22 mm |
| Length of cut | 6 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 0.5 mm |
Show UNSPSC/ECL@SS
£ 13.22 excl. VAT
/ Each
£ 15.86 incl. VAT
- Usually arrives within 14 working days