CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNF 7/8-14 865015
Unf tap - spiral flute- hsse 3% vanadium - multi-material
See technical informationSee documentsReferences
GISS Cutline:865015
Rubix:865015
EAN:3660338194498



Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNF 7/8-14 865015
UNF thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 20.4 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Angle of helix | 40 ° |
| Coating | vaporized |
| Total length | 125 mm |
| Body material | hss-e |
| No. of threads per inch | 14 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 86.57 excl. VAT
/ Each
£ 103.88 incl. VAT
- Usually arrives within 14 working days
