WALTERPROT 20461-M8 HAND- AND MACHINE TAPS HSS/-E 5076617
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20461-M8
Rubix:357A3956
Manufacturer :5076617
EAN:4042446011529

Documents
Product details : WALTERPROT 20461-M8 HAND- AND MACHINE TAPS HSS/-E 5076617
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 44.20 excl. VAT
/ Each
£ 53.04 incl. VAT
- Usually arrives within 14 working days