Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
ROEBUCK HSS TAP SET 2BA
ROEBUCK HSS TAP SET 2BA
Machine thread-cutter Unbranded
References
unbranded:
022365
rubix:
022365
Technical specifications
Body material
HSS
Type
Metric blind bores and through-bores
With cooling spray
No
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HSS TAP SET 2BA
HSS BA Taps Straight Flute
Set of Three
Technical specifications
Attributes
Body material
HSS
Type
Metric blind bores and through-bores
With cooling spray
No
Drilling diameter
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.77
excl. VAT
/
Each
£
18.92
incl. VAT
Sold out
Add to cart
Check our products from related categories
SANDVIK T300-XM101DE-5/8C110 COROTAP 300 CUTTING TAP 6539610
DORMER E0311/4 SPIRAL POINT TAP 1/4 INCH X 28 5973803
WALTER P212608-M12X1 TAPS HSS-E X PERT 6149311
DORMER E5477/8NO2 TAP 7/8 INCH X 14 5976445
DOR HSCO TAP PG36NO2
WALTER 7056773-M16 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200779
WALTER E2136466-M22X1.5 HAND- AND MACHINE TAPS HSS/-E 5603176
GUHRING 00912 003.500 MACHINE TAPS 9009120035000
DORMER E0318-36 SPIRAL POINT TAP NO.8 X 36 5973839
DORMER E544BA2 TAP 2BA 5976672
DORMER E241M3 SPIRAL POINT TAP M3 X 0.50 MM 6305843
SANDVIK T100-KM104DB-M12X150D210 COROTAP 6871247
ROEBUCK HSS TAP SET UNF 3/4X16
DORMER E003M6 TAP M6 X 1.00 MM 5974404
GUHRING 02424 012.005 MACHINE TAPS 9024240120050