Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885612 HSS SPLIT DIE M12.0X1.75 (1.5/16
CUTLINE 885612 HSS SPLIT DIE M12.0X1.75 (1.5/16
HSS SPLIT DIE
References
giss cutline:
885612
rubix:
215A7981
ean:
3660338388897
Technical specifications
Threading
M12
Type
Split
Thread
12
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885612 HSS SPLIT DIE M12.0X1.75 (1.5/16
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
Threading
M12
Type
Split
Thread
12
mm
Body material
HSS
Diameter
33.33
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.24
excl. VAT
/
Each
£
50.69
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT 64000-G1/4 DIES 5079621
DORMER F3305/8X1.1/2 ADJUSTABLE DIE 5/8 INCH X 18 5978825
DOR HSS DIE PG7
CUTLINE 885677 HSS SPLIT DIE UNC 3/8 (1.5/16)
DORMER F3303/8X1 ADJUSTABLE DIE 3/8 INCH X 24 5978794
DORMER F3207/16X1.1/2 ADJUSTABLE DIE 7/16 INCH X 14 5978746
DORMER F100M20 GUN NOSED DIE M20 X 2.50 MM 5978288
DOR HSS DIE M27X3
DOR HSS DIE PG13.5
DORMER F3305-44X13/16 ADJUSTABLE DIE NO.5 X 44 5978807
DORMER F3307/16X1.5/16 ADJUSTABLE DIE 7/16 INCH X 20 5978836
DORMER F3205/8X2 ADJUSTABLE DIE 5/8 INCH X 11 5978069
WALTERPROT 60000-M6 DIES 5079259
DORMER F100M22 GUN NOSED DIE M22 X 2.50 MM 5978293
DORMER F3201/4X1.1/2 ADJUSTABLE DIE 1/4 INCH X 20 5977990