CUTLINE 885618 HSS SPLIT DIE M18.0X2.5 (2)


HSS SPLIT DIE

References
giss cutline:885618
rubix:215A7987
ean:3660338388958
brand logo
brand logo
Technical specifications
Threadingm18
Typesplit
Thread18 mm
See all Specifications

Product details : CUTLINE 885618 HSS SPLIT DIE M18.0X2.5 (2)



• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting

Applications

Use with left-hand turn

Technical specifications


Attributes
Threadingm18
Typesplit
Thread18 mm
Body materialhss
Diameter50.8 mm
Show UNSPSC/ECL@SS
£ 77.80 excl. VAT
/ Each
£ 93.36 incl. VAT
  • In stock: Next day delivery