Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M4 832167
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M4 832167
HSS SPLIT DIE
References
giss cutline:
832167
rubix:
832167
ean:
3660338050565
Technical specifications
Threading
Metric
Type
Ground threads - Ground inlet
Cage diameter
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M4 832167
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
HSS METRIC DIE M4x70 - EXT DIAMETER 25,4
Applications
Use with left-hand turn
Technical specifications
Attributes
Threading
Metric
Type
Ground threads - Ground inlet
Cage diameter
25.4
mm
Cage thickness
8
mm
Thread
0.7
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.35
excl. VAT
/
Each
£
12.42
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
DORMER F300M4X13/16 ADJUSTABLE DIE M4 X 0.70 MM 5978788
DORMER F1301/4 GUN NOSED DIE 1/4 INCH X 28 5977873
GUHRING 00152 004.000 MACHINE TAPS 9001520040000
WALTERPROT 60000-M2 DIES 5079249
WALTERPROT 62000-UNC3/4 DIES 5079576
WALTERPROT 61000-M24X1.5 DIES 5079463
WALTERPROT 60003-M16 DIES 5079292
CUTLINE 885653 HSS SPLIT DIE BSW 5/8 (1.1/2)
CUTLINE 885606 HSS SPLIT DIE M8.0X1.25 (1)
WALTERPROT 61000-M18X1 DIES 5079452
DORMER F108M5 5978590
DORMER F310M27X2.0X2.1/4 ADJUSTABLE DIE M27 X 2.00 MM 5978622
CUTLINE 885706 HSS SPLIT DIE 3BA (13/16)
WALTERPROT 60003-M10 DIES 5079289
GUHRING 00182 006.350 MACHINE TAPS 9001820063500