DOR HSS DIE 9/16


Cutting plates F120

References
dormer:F1209/16
rubix:1069654
ean:7320760104453
Gun Nosed Die 9/16x12  ISO 2568
brand logo
Technical specifications
Typegun nosed
Cage diameter38 mm
Cage thickness14 mm
See all Specifications

Product details : DOR HSS DIE 9/16


HSS Cutting plate for UNC thread ISO 2568 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
Typegun nosed
Cage diameter38 mm
Cage thickness14 mm
Body materialhss
Threading (inch)9/16
Threading diameter14.29 mm
No. of threads per inch12
Show UNSPSC/ECL@SS
£ 108.00 excl. VAT
/ Each
£ 129.60 incl. VAT
  • Usually arrives within 14 working days