Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885382 HSS TAP BSW 3/8 X 16 PLUG
CUTLINE 885382 HSS TAP BSW 3/8 X 16 PLUG
HSS STRAIGHT FLUTE TAP
References
giss cutline:
885382
rubix:
215A7767
ean:
3660338386763
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885382 HSS TAP BSW 3/8 X 16 PLUG
• BSW individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.36
excl. VAT
/
Each
£
23.23
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
DORMER E500M42NO2 TAP M42 X 4.50 MM 5976812
DORMER FINEST FLUTE SERIAL TAP E105 M10 X 1.25 NO.9
DORMER E500M4NO6 TAP M4 X 0.70 MM 5976783
CUTLINE 885218 HSS TAP M20.0 X 2.0 PLUG FINE
CUTLINE 885114 HSS TAP M2.0 X 0.4 TAPER
CUTLINE 885458 HSS TAP BSPF 1/4 X 19 PLUG
DORMER E500M2.5NO6 TAP M2.5 X 0.45 MM 5975466
CUTLINE 885377 HSS STRAIGHT FLUTE TAP BSW 5/16 X 18 TAPER
GUHRING 00858 002.000 HAND TAPS 9008580020000
DORMER E1191/2NO9 TAP 1/2 INCH X 14 5975642
DORMER HSS TAP 5/16NO8 E1155/16NO8
DORMER E500M1.2NO2 TAP M1.2 X 0.25 MM 5976976
DORMER E500M42NO1 TAP M42 X 4.50 MM 5976807
CUTLINE 885147 HSS TAP M11.0X1.5 TAPER
GUHRING 00985 011.113 HAND TAPS 9009850111130