Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00985 011.113 HAND TAPS 9009850111130
GUHRING 00985 011.113 HAND TAPS 9009850111130
Standard manual thread-cutters Gühring
References
gühring:
9009850111130
rubix:
345A4798
ean:
4031093271998
Technical specifications
Body material
hss
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00985 011.113 HAND TAPS 9009850111130
Technical specifications
Attributes
Body material
hss
Threading (inch)
7/16
No. of threads per inch
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.18
excl. VAT
/
Each
£
84.22
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
DORMER E500M1.7NO3 TAP M1.7 X 0.35 MM 5976995
CUTLINE 885401 HSS STRAIGHT FLUTE TAP BSW 1 X 8 TAPER
ROEBUCK 885830 HEX DRIVE TAP 1/4 INCH M4
ROEBUCK 885834 HEX DRIVE TAP 1/4 INCH M10
CUTLINE 885317 HSS TAP UNF 10 X 32 TAPER
DORMER E500M18NO1 TAP M18 X 2.50 MM 5975371
DORMER E500M1.2NO2 TAP M1.2 X 0.25 MM 5976976
DORMER E1193/4NO9 TAP 3/4 INCH X 14 5975746
CUTLINE 885321 HSS TAP UNF 1/4 X 28 SECOND
DORMER E500M7NO6 TAP M7 X 1.00 MM 5977002
DORMER E500M12NO3 TAP M12 X 1.75 MM 5975296
ROEBUCK 885832 HEX DRIVE TAP 1/4 INCH M6
DORMER E500M10NO3 TAP M10 X 1.50 MM 5975367
CUTLINE 885371 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 TAPER
CUTLINE 885506 HSS TAP BA 8 TAPER