ROEBUCK 02020 PHILLIPS SCREWDRIVER 100MM X 6 X NO.2
Ht insulated phillips screwdriver
See technical informationSee documentsReferences
Roebuck:7770669
Rubix:7770669
EAN:3660338518836
Documents
Product details : ROEBUCK 02020 PHILLIPS SCREWDRIVER 100MM X 6 X NO.2
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
| Imprint | phillips |
|---|---|
| Blade length | 100 mm |
| Imprint size | ph2 |
Show UNSPSC/ECL@SS
£ 18.54 excl. VAT
/ Each
£ 22.25 incl. VAT
- In stock: Next day delivery

