Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK 02250 INSULATED 1000V 3BA NUT SPINNER
ROEBUCK 02250 INSULATED 1000V 3BA NUT SPINNER
Totally insulated nut spinners
References
roebuck:
3974888
rubix:
2016492
Technical specifications
Blade length
150
mm
Product details
Technical specifications
Product details : ROEBUCK 02250 INSULATED 1000V 3BA NUT SPINNER
Manufactured to IEC 600900:2004, Category "C". Nylon 11 injection moulded for strength and durability. Totally insulated handle and shank for maximum safety, with a 150mm stud clearance.
Technical specifications
Attributes
Blade length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.92
excl. VAT
/
Each
£
29.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM ATPB2X125TVE PROT SD PZB 2X125 1000V SLIM
WERA 006170 167I VDE SCREWDRIVER TX10/80 K'FORM+
BAHCO BE-8920S SCREWDRIVER ERGO IEC TX 20X125
KNIPEX 982055SL SCREWDRIVERS SLIM 232MM
WERA 006135 160I VDE SCREWDRIVER SLOTTED 1.6/8.0/200 K'FORM+
BAHCO BE-8708S SCREWDRIVER ERGO IEC HEX 8X200
BAHCO BE-8050S SCREWDRIVER ERGO IEC 1.0X5.5X125
ROEBUCK 01880 1000V INSULATED SLOTTED SCREWDRIVER 75MM X 5 X 1
WERA 006441 160IS VDE SLIMLINE SCREWDRIVER 4/100 K'FORM+
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 6.5MM 827109
WERA 006450 162IS VDE SLIMLINE SCREWDRIVER PH1/80 K'FORM+
FACOM ATDB1X100TVE PROT SD PZB 1X100 1000V SLIM
BAHCO 8925SL-2P 2 BLADES INSULATED TX25 X100
ROEBUCK 01980 1000V INSULATED POZIDRIV SCREWDRIVER 75MM X 5 X NO.1
WERA 006120 160I VDE SCREWDRIVER SLOTTED 1.0/5.5/125 K'FORM+