Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
FACOM AT5.5X200VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 200 MM 1000V VDE
FACOM AT5.5X200VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 200 MM 1000V VDE
Flat Protwist Screwdriver
References
facom:
AT5.5X200VE
rubix:
210A6984
ean:
3662424095399
Technical specifications
Imprint
flat
Blade length
200
mm
Imprint size
5.5
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM AT5.5X200VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 200 MM 1000V VDE
-For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Countersunk blade: > 5.5 mm included.
Blade of net: 6.5 > 12 mm.
Technical specifications
Attributes
Imprint
flat
Blade length
200
mm
Imprint size
5.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.82
excl. VAT
/
Each
£
15.38
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Check our products from related categories
BAHCO 806-1-2 MAINS TESTER 3.5X100150-250V
WERA 006461 165IS VDE SLIMLINE SCREWDRIVER PZ2/100 K'FORM+
FACOM ATD1X100TVE POZIDRIVE SCREWDRIVER PZ1 TIP
FACOM ATD2X125VE PRO-TWIST SCREWDRIVER POZI 2 X 125 MM 1000V VDE
FACOM AT6.5X150VE SCREWDRIVER 6.5X150 1000V
FACOM AT3X100VE PRO-TWIST SCREWDRIVER SLOTTED 3 X 100 1000V VDE
BAHCO 8610SL-2P 2 BLADES INSULATED PH1 X 100
BAHCO 806-1-1 MAINS TESTER 3X65150-250V
WERA 005305 190I VDE NUTSPINNER 6.0/125 K'FORM+
KNIPEX 982502SLS CROSS SLOT SCREWDRIVERS SLIM 212MM
WERA 006183 167I VDE SCREWDRIVER TX7/80 K'FORM+
WERA 006191 165IPZ/S VDE SCREWDRIVER 2/100 K'FORM+
WERA 006120 160I VDE SCREWDRIVER SLOTTED 1.0/5.5/125 K'FORM+
WERA 051575 1060 I/1062 I/6 KRAFTFORM VDE SCREWDRIVER SET PH/SL 6PC
ROEBUCK 1000V INSULATED NO.2 POZI X 10 INCH SCREWDRIVER