HUVEMA 16650 HU 75 S-4 BELT GRINDER


Belt grinder

References
huvema:16650
rubix:269A5910
ean:8718242081047
brand logo
brand logo
Technical specifications
Power3000 W
Plate dimensions75 x 2000 mm
Weight85 kg
See all Specifications

Product details : HUVEMA 16650 HU 75 S-4 BELT GRINDER


Belt sander with easily adjustable support, in order to find the optimal grinding angle. Powerful motor. Eye shield of unbreakable lexane. The angle of the machine is infinitely adjustable. Then double clamping on both sides so that the working angle cannot change. Equipped with extraction nozzle.
 

Technical specifications


Attributes
Power3000 W
Plate dimensions75 x 2000 mm
Weight85 kg
CordlessNo
Belt width75 mm
Belt length2000 mm
Show UNSPSC/ECL@SS
£ 1,406.16 excl. VAT
/ Each
£ 1,687.39 incl. VAT
  • In stock: Next day delivery