References
Huvema:HU 30 NC-4 (11105)
Rubix:227A9403
Manufacturer :11105
EAN:8718242081092
Product details : HUVEMA 11105 DRILL HU 30 NC-4
Column drilling machine, excellent value for money. The drill chuck cover has a switch that stops the machine when the cover is opened. The v-belt cover is equipped with an autostop switch. The machine is supplied with a cooling table, softgrips, adjustable depth stop and quick-acting drill chuck.
Including drill head
Including drill chuck
Including extrusion spigot
Including hexagonal keys
with quick-acting drill chuck 16 mm
extra large cooling table
tilting and rotating table
emergency stop button on the front
clockwise and counter clockwise rotation
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Spindle | mt 3 |
| Speed | 3480 rpm |
Show UNSPSC/ECL@SS
£ 1,427.93 excl. VAT
/ Each
£ 1,713.52 incl. VAT
- Usually arrives within 14 working days

