Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Drilling machines
Drilling-milling machine
HUVEMA 12075 HU 45-2 DM 920 X 740 X 1000 MM
HUVEMA 12075 HU 45-2 DM 920 X 740 X 1000 MM
Drilling-milling machine Huvema
References
huvema:
HU 45-2 DM
rubix:
232A8157
manufacturer :
12075
Technical specifications
Voltage
230
V
Spindle
DIN 2080 ISO 30
Speed
3200
rpm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HUVEMA 12075 HU 45-2 DM 920 X 740 X 1000 MM
Technical specifications
Attributes
Voltage
230
V
Spindle
DIN 2080 ISO 30
Speed
3200
rpm
Power
750
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,802.97
excl. VAT
/
Each
£
3,363.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HUVEMA 12070 HU 30 CROSS-4 950 X 780 X 195 MM
SIP 01716 PRO F20 12-SPEED 750W FLOOR PILLAR DRILL
SIP 01710 B13 5-SPEED 350W BENCH PILLAR DRILL
CLARKE 6505575 CDP452B BENCH DRILL PRESS 550W 230V
HUVEMA 11222 HU 20-2 TOPLINE DRILLING 850 X 570 X 320 MM
HUVEMA MX44667 UNIMAX 2 T DRILLING MACHINE
HUVEMA 11160 HU 25 E PGM VARIO 1650 X 500 X 850 MM
ROTABROACH SRA50 PILOT 13MM - 65MM
HUVEMA 11023 HU 16 NH-2 DRILL PRESS
ROTABROACH SRA25. 13MM-52MM PILOTS
SIP 01717 PRO F20 12-SPEED 1100W 230V FLOOR PILLAR DRILL
SIP 01711 B16 12-SPEED 450W BENCH PILLAR DRILL
HUVEMA 11151 HU 40 SX GEAR HEAD DRILLING 2300 X 600 X 1100 MM
CLARKE 6505592 CDP502F 12 SPEED PEDISTAL DRILL 1100W 230V
CHESTER DRI-D32-415 PILLAR DRILL 415V