HUVEMA 11318 HU 40 G-4 GEAR HEAD DRILLING 730 X 560 X 2220 MM
Drilling Machine
See technical informationSee documentsReferences
Huvema:HU 40 G-4
Rubix:232A8170
Manufacturer :11318
EAN:8718242081108

Documents
Product details : HUVEMA 11318 HU 40 G-4 GEAR HEAD DRILLING 730 X 560 X 2220 MM
The HU 40 G industrial gear wheel driven drilling machine has hardened and ground gear wheels. The table can be rotated. The machine has t-slots and a coolant drain. The drilling depth can be set using the adjustable depth stop. Fitted with a tool ejector and 2 speed motor. The drill chuck cover is equipped with an auto stop switch.
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Chuck capacity | 40 mm |
| Spindle | mt4 |
| Speed | 1450 rpm |
| Power | 1500 W |
| Weight | 460 kg |
Show UNSPSC/ECL@SS
£ 5,335.00 excl. VAT
/ Each
£ 6,402.00 incl. VAT
- Usually arrives within 14 working days










