References
Huvema:HU 16 NH-2 (11023)
Rubix:269A5904
Manufacturer :11023
EAN:8718242060899

Product details : HUVEMA 11023 HU 16 NH-2 DRILL PRESS
Table drilling machine, excellent value for money! The drill chuck cover has a switch that stops the machine when it is opened. The v-belt cover is equipped with an autostop switch. The drilling machine is supplied with a cooling table, softgrips, adjustable depth stop and quick-acting drill chuck. Heavy duty machine. Extra large swing
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Chuck capacity | 16 mm |
| Spindle | mt 2 |
| Speed | 3000 rpm |
| Power | 850 W |
| Weight | 71 kg |
Show UNSPSC/ECL@SS
£ 976.14 excl. VAT
/ Each
£ 1,171.37 incl. VAT
- Usually arrives within 14 working days
