References
Huvema:HU 13-2 N (11022)
Rubix:269A5903
Manufacturer :11022
EAN:8718242060882

Product details : HUVEMA 11022 HU 13-2 N DRILL PRESS
Bench drilling machine, with excellent price-quality ratio. Including spindle protection . Table up and down over rack.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Chuck capacity | 13 mm |
| Spindle | mt 2 |
| Speed | 2500 rpm |
| Power | 400 W |
| Weight | 30 kg |
Show UNSPSC/ECL@SS
£ 503.55 excl. VAT
/ Each
£ 604.26 incl. VAT
- Usually arrives within 14 working days
