Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Equipment for heating, ventilation, dehumidification and cooling
(63)
See Heating, ventilation, dehumidification, cooling
< Back
Rubix Categories
Equipment
Heating, ventilation, dehumidification, cooling
Equipment for heating, ventilation, dehumidification and cooling
Ventilation or dehumidification
Fan
MILWAUKEE 4933493444 M18 AIR FAN GENERATION 2 BARE UNIT
MILWAUKEE 4933493444 M18 AIR FAN GENERATION 2 BARE UNIT
Fan Milwaukee
References
milwaukee:
4933493444
rubix:
395A6355
manufacturer :
4933493444
Product details
Technical specifications
Product details : MILWAUKEE 4933493444 M18 AIR FAN GENERATION 2 BARE UNIT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
162.17
excl. VAT
/
Each
£
194.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SEALEY HVD36P 36IN DRUM FAN 230V
MAKITA DCF301Z 330MM 14.4V - 18V CORDLESS FAN
CLARKE 3231540 CFF18C100 18IN HIGH VELOCITY CHROME FLOOR FAN 230V
SEALEY HVD30 HIGH VELOCITY DRUM FAN 30
MILWAUKEE 4933493301 M18 FUEL BLOWER GEN 2 BARE UNIT
MAKITA DCF300Z PORTABLE FAN
SEALEY HVD36P 36IN DRUM FAN 230V
SEALEY SDH50110V INDUSTRIAL DEHUMIDIFIER 110V 50L
MAKITA DCF301Z 330MM 14.4V - 18V CORDLESS FAN
CLARKE 3231540 CFF18C100 18IN HIGH VELOCITY CHROME FLOOR FAN 230V
SEALEY HVD30 HIGH VELOCITY DRUM FAN 30
MILWAUKEE 4933493301 M18 FUEL BLOWER GEN 2 BARE UNIT
MAKITA DCF300Z PORTABLE FAN
SEALEY SDH50 INDUSTRIAL DEHUMIDIFIER 50 LITRE
SEALEY SDH102 240V DEHUMIDIFIER